Shop All Shower Heads
Grohe
Rush Aqua 20-in. Ceiling Shower 6.6L Us, Chrome
Mfr # 26870000
Zoro # G309577552
product price: $1,974.00
/ea
Free Shipping & Returns
$1,974.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Weight 28.22 lbs
- Finish Chrome
- Flow Rate (GPM) 1.75 GPM
- Certification WaterSense Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26870000
- Zoro # G309577552
- UPC # 4005176759130
- Country of Origin Germany
- Category Shower Heads
Details
Color | Chrome |
Weight | 28.22 lbs |
Finish | Chrome |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed |
Description
Rush Aqua 20-in. Ceiling Shower 6.6L Us, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- Grohe Bathtub Faucets & Accessories