Shop All Shower Heads
Grohe
Rush Aqua 10-in. Headshower 9.5L, Chrome
Mfr # 26872000
Zoro # G109577523
product price: $530.60
/ea
Free Shipping & Returns
$530.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Weight 5.46 lbs
- Flow Rate (GPM) 2.5 GPM
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26872000
- Zoro # G109577523
- UPC # 4005176759161
- Country of Origin Germany
- Category Shower Heads
Details
Color | Chrome |
Weight | 5.46 lbs |
Flow Rate (GPM) | 2.5 GPM |
Finish | Chrome |
Description
Rush Aqua 10-in. Headshower 9.5L, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- AMERICAN STANDARD Colony Softlever Handle Kit (M962160-0020A)
- RHEEM Resistored LWD Element, Copper, 240V, 4000W (SP10552LL)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59421-PK)
- Grohe Bathtub Faucets & Accessories