Shop All Showerheads and Tub Faucets
Grohe
Rsh Smartconnect 310 Showerhead W Remote
Mfr # 26644000
Zoro # G708454348
product price: $466.90
/ea
Free Shipping & Returns
$466.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.3125 in
- Width 12.1875 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Length 12.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26644000
- Zoro # G708454348
- UPC # 4005176530241
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.3125 in |
Width | 12.1875 in |
Length | 12.1875 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Description
The GROHE Rainshower SmartConnect 310 Shower Head is a modern, minimalist design equipped with technology for a showering experience unlike any other. Sleek and smart, this digital duo features an intuitive, wireless remote control to easily switch between two spray functions, plus a combination of both sprays, to satisfy every showering preference. Designed as an easy upgrade to your current shower, simply replace the shower head and attach the remote control to the wall. This wireless innovation eliminates reaching to change spray functions, making every shower more convenient and enjoyable for everyone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (XWF-AFC-RF-G11-3-96383)
- ILC Replacement for GE General Electric G.E Xwfe .5 Micron Filter, PK 2 (XWFE .5 MICRON)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- APOLLO VALVES Safety Relief Valve, 1 In, 75 psi, Bronze (1060515)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- Grohe Showerheads and Tub Faucets