Shop All Shower Faucets
Grohe
Rsh Icon 150 Handshower White 95L
Mfr # 27283LS0
Zoro # G508462857
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.02 in
- Width 6.024 in
- Height 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27283LS0
- Zoro # G508462857
- UPC # 4005176861468
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 11.02 in |
Width | 6.024 in |
Height | 1.575 in |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- KOHLER Ridgewood Quiet-Close Round-Front Toilet Seat (20455-0)
- HONEYWELL Tb7980A1006 24V Non-Programmable (TB7980A100)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- Grohe Bathtub Faucets & Accessories