Shop All Showerheads and Tub Faucets
Grohe
Rsh F-Series 10 Headshower 95L Us
Mfr # 27468000
Zoro # G508585235
product price: $710.50
/ea
Free Shipping & Returns
$710.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.5 in
- Width 10 in
- Material Plastic
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27468000
- Zoro # G508585235
- UPC # 4005176882616
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.5 in |
Width | 10 in |
Length | 10 in |
Details
Finish | Chrome |
Material | Plastic |
Description
GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- •GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- •GROHE Dropstop
- •SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- •10 in. x 10 in.
- •Flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT Black Nipple, Seamless, 1x20 (793PV5)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- MOEN Faucet Kit 1H Srs Torr (CA87480SRS)
- WATERPIK Waterpik 4001066 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo (4001066)
- Grohe Showerheads and Tub Faucets