Shop All Shower Heads
Grohe
Rsh 310 Mono Headshower 6, 6L
Mfr # 26569GN0
Zoro # G208578391
product price: $500.50
/ea
Free Shipping & Returns
$500.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Length 310 in
- Finish Brushed Cool Sunrise
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Width (In.) 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26569GN0
- Zoro # G208578391
- UPC # 4005176573859
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 310 in |
Width (In.) | 54 in |
Details
Material | Metal/Plastic |
Finish | Brushed Cool Sunrise |
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Description
The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12 surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to todays bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH801.25""SXS PVC (PVC 08100 1600)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 160 (82806)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- Grohe Bathtub Faucets & Accessories