Shop All Showerheads and Tub Faucets
Grohe
Rough-In, 1/2" NPT Connection
Mfr # 35035000
Zoro # G7404763
product price: $201.60
/ea
Free Shipping & Returns
$201.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tub and Shower Category Rough In Kits
- For Use With Grohe Shower & Bath
- Finish Unfinished
- Height 2-15/16"
- Width 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 35035000
- Zoro # G7404763
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-15/16" |
Width | 4-5/16" |
Depth | 2-3 Ú4" to 3-15 Ú16" |
Manufacturers Warranty Length | 5 yr |
Overall Width | 4 5/16 in |
Overall Height | 2 5/16 in |
Connection Size | 1/2 in |
Description
Rough-In, CEC Compliant, Connection Size 1/2 in, NPT, For Use With Grohe Shower & Bath, For Use with Series GrohFlex, GrohTherm F Custom, Material of Construction Brass, Overall Height 2 5/16 in, Overall Width 4 5/16 in, Grohe, Reversible No, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320001)
- THRIFCO PLUMBING 3-1/2 Inch Double Cup Kitchen Sink Strainer Assembly (4401416)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- MOEN Handheld Shower Hose Brushed Gold (A726BG)
- Grohe Showerheads and Tub Faucets