Shop All Toilet Repair Parts
Grohe
Right-Hand Trip Lever, Gray
Mfr # 49134A00
Zoro # G809577427
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gray
- Width 3.7 in
- Length 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 49134A00
- Zoro # G809577427
- UPC # 4005176724176
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 3.7 in |
Length | 1.73 in |
Details
Material | Metal |
Color | Gray |
Finish | Hard Graphite |
Description
Designed for use with the GROHE Eurocube Toilet, this genuine GROHE part ensures long-lasting dependability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (509Y 1 1/2)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- LARSEN SUPPLY CO Bolt Tank/Bowl Kit (04-3673)
- Grohe Toilet Repair Parts