Shop All Showerhead and Tub Accessories
Grohe
Rainshower Smartactive 24In Round Hs Set
Mfr # 26547000
Zoro # G108590363
product price: $296.80
/ea
Free Shipping & Returns
$296.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass and Metal
- Length (In.) 5.5 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Height 24.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26547000
- Zoro # G108590363
- UPC # 4005176485978
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.5 in |
Height | 24.8125 in |
Width | 5.125 in |
Details
Finish | Chrome |
Material of Construction | Brass and Metal |
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Description
Defined by its sleek profile and designed to soothe and satisfy, the GROHE Rainshower SmartActive Hand Shower features three essential spray functions with fingertip control. This intuitive hand shower delivers an invigorating Rain spray, a stress-reducing ActiveMassage spray, and a Jet spray for a post-workout power shower. Engineered with the GROHE SmartTip control to switch between sprays with fingertip ease, this slim, minimalist design is enhanced by an ergonomic handle for a secure, comfortable grip. Set includes hand shower, 24 rail, adjustable hand shower bracket, soap tray, and 69 metal hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NSF, Butterfly Wafer, 2", EPDM, SS Disc (N500S-2)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- SHARKBITE Pipe Type B 1/4-in D X 50 ft. L PEX 80 psi (U850W50)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- GROHE Euphoria Shower Rail 600 Chrome (27499000)
- GROHE Shower Bar, 24" L (27521000)
- GROHE Shower Hose, Grohe, Steel (11153000)
- GROHE Universal Shower Hose Chrome (46732000)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- DELTA Other Bottle Trap (DT041141)
- Grohe Showerhead and Tub Accessories