Shop All Showerheads and Tub Faucets
Grohe
Rainshower Shower Arm Usa Infiniti Brush
Mfr # 28540EN0
Zoro # G7428539
product price: $186.20
/ea
Free Shipping & Returns
$186.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Suitable for All Rainshower Head Showers Except Rainshower 400.00mm
- Finish Brushed Nickel
- Width 2-9/16" Dia.
- Depth 16"
- Connection 1/2" NPT Male Threads, 380mm NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28540EN0
- Zoro # G7428539
- UPC # 4005176813696
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 2-9/16" Dia. |
Depth | 16" |
Details
Item | Shower Arm |
Features | Suitable for All Rainshower Head Showers Except Rainshower 400.00mm |
Finish | Brushed Nickel |
Connection | 1/2" NPT Male Threads, 380mm NPT |
Description
Rainshower Shower Arm Usa Infiniti Brush
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" CTS RING COMP NUT ASSEMBLY (313-555)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS05812)
- PROSKIT Master Telecom" stallation and Srvc Kit (PK-1938M5)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GERBER PLUMBING Classics 3-Handle Wall Hung 1-Spray Tub and Shower Faucet in Chrome, Valve Not Included (G0048030)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- Grohe Showerheads and Tub Faucets