Shop All Shower Heads
Grohe
Rainshower Head Shower Starlight Chrome
Mfr # 28540000
Zoro # G7416453
product price: $141.40
/ea
Free Shipping & Returns
$141.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Can Be Used With Any Shower Head Except Rainshowerª Jumbo Mfr No. 28 783
- Finish Chrome
- Connection 1/2" NPT Male Threads, 380mm NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28540000
- Zoro # G7416453
- UPC # 4005176300707
- Country of Origin China
- Category Shower Heads
Details
Item | Head Shower Arm |
Features | Can Be Used With Any Shower Head Except Rainshowerª Jumbo Mfr No. 28 783 |
Finish | Chrome |
Connection | 1/2" NPT Male Threads, 380mm NPT |
Description
Rainshower Head Shower Starlight Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- Grohe Shower Heads