Shop All Showerheads and Tub Faucets
Grohe
Rainshower Arm, 1/2" NPT Connection
Mfr # 28577000
Zoro # G7428469
Free Shipping & Returns
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- Features Suitable For All Rainshower Head Showers Except Rainshower 400.00mm
- For Use With Wall-Mounted Rain Showerheads (except Rainshower Jumbo Series)
- Finish Chrome
- Depth 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 28577000
- Zoro # G7428469
- UPC # 4005176274053
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Depth | 11-1/4" |
Length | 11 1/4 in |
Connection Size | 1/2 in |
Size | 11 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Rainshower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Rain Showerheads (except Rainshower Jumbo Series), For Use with Series Not Specified, Chrome, Grohe, 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- CHICAGO FAUCET Electronics Module, HiArc (242.037.00.1)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- Grohe Showerheads and Tub Faucets