Shop All Shower & Bathtub Parts
Grohe
Quick Coupling
Mfr # 46315000
Zoro # G7952797
original price:
$78.35
10% off
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 46315000
- Zoro # G7952797
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Quick Coupling |
For Use With | Grohe Showers |
Finish | Unfinished |
Description
Quick Coupling, Finish Unfinished, For Use With Grohe Showers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- AMERICAN STANDARD DvrtrKit 2or3 Way In Wall Valv (060220-0070A)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- ROOTO 1 Gal. Professional Drain Opener (1084)
- GROHE Replacement Handle Connection Set (45605000)
- GROHE Euphoria Cube 152 Headshower 6, 6L Chrome (26468000)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- GROHE SmartControl Button (48361000)
- GROHE Non Rapido 3-Way Diverter Rough Install. (29902000)
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- KOHLER Adapter, Stem, Reversible (1018647)
- Grohe Shower & Bathtub Parts