Shop All Toilet Repair Parts
Grohe
Pushbutton Chrome
Mfr # 48361000
Zoro # G0822159
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- For Use With Grohe Showers
- Includes Stem No
- Includes Tub Spout No
- Includes Valve No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 48361000
- Zoro # G0822159
- UPC # 4005176442872
- Country of Origin Germany
- Category Toilet Repair Parts
Details
Finish | Unfinished |
For Use With | Grohe Showers |
Item | Pushbutton Chrome |
Includes Stem | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Check Stop | No |
Tub and Shower Category | Shower Repair Parts |
Includes Handle | No |
ADA Compliance | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Description
Pushbutton Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element, 11-3/4"L, 240V, 4500W (60065)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- KOHLER Mirrored Door Assembly (1202711)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- LARSEN SUPPLY CO 12 in. Solid Brass Fill Valve Toilet Float Rod (660116)
- Grohe Toilet Repair Parts