Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim With Cartridge, Gray
Mfr # 29330A00
Zoro # G909577709
product price: $242.90
/ea
Free Shipping & Returns
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 2.36 in
- Width 6.22 in
- Weight 1.323 lb
- Finish Hard Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29330A00
- Zoro # G909577709
- UPC # 4005176714429
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.36 in |
Width | 6.22 in |
Details
Color | Gray |
Weight | 1.323 lb |
Finish | Hard Graphite |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with Cartridge. Designed for superior performance, Lineare is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY One Piece Pipe Clip, 3/4 In, 250 lb Max (CD1B37CP)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD112)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ball Valve with Stop & Waste (6414023)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Grohe Shower Faucets