Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim With Cartridge, Gold
Mfr # 29330GN0
Zoro # G509577697
product price: $242.90
/ea
Free Shipping & Returns
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 2.36 in
- Width 6.22 in
- Weight 1.323 lb
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29330GN0
- Zoro # G509577697
- UPC # 4005176714436
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.36 in |
Width | 6.22 in |
Details
Color | Gold |
Weight | 1.323 lb |
Finish | Brushed Cool Sunrise |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with Cartridge. Designed for superior performance, Lineare is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Cast Iron Hex Coupling Class 125 (0300147998)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-6)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNU4)
- ZSI Beta Clamps, Heavy Ser., 2-1/4 In Tube, SS (H6034S-SS)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Grohe Shower Faucets