Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim With Cartridge, Gold
Mfr # 14468GN0
Zoro # G109577530
product price: $145.75
/ea
Free Shipping & Returns
$145.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 3.07 in
- Width 6.22 in
- Weight 2.116 lb
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14468GN0
- Zoro # G109577530
- UPC # 4067393006138
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.07 in |
Width | 6.22 in |
Details
Color | Gold |
Weight | 2.116 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Concetto Pressure Balance Valve Trim with Cartridge combines a sleek design and precision performance for the well-appointed bathroom. Concetto is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- Grohe Bathtub Faucets & Accessories