Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim, Black
Mfr # 292982430
Zoro # G409577674
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Length 2.444 in
- Width 7.421875 in
- Weight 1.918 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 292982430
- Zoro # G409577674
- UPC # 4067393007586
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.444 in |
Width | 7.421875 in |
Details
Color | Black |
Material | Metal |
Weight | 1.918 lb |
Finish | Matte Black |
Description
The GROHE Defined Collection is the essence of transitional design. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside, superior performance inside, and exacting attention to every detail. These hallmarks of German engineering make the Defined Collection a worthy focal point in a well-appointed bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- APOLLO EXPANSION PEX 1 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR1001S)
- KOHLER Valve, Check (831752)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- Grohe Bathtub Faucets & Accessories