Shop All Cartridges and Stems
Grohe
Pressure Balance Valve Cartridge
Mfr # 47157000
Zoro # G8779204
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Cartridges
- For Use With Grohe Showers
- Finish Unfinished
- Standards ASME A112.18.1, CSA B125.1
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 47157000
- Zoro # G8779204
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Connection Size | 1/2 in |
Overall Width | 3 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 in |
Details
Tub and Shower Category | Shower Cartridges |
Item | Universal Tiief -Cartridge Us Starlight |
For Use With | Grohe Showers |
Finish | Unfinished |
Standards | ASME A112.18.1, CSA B125.1 |
Material of Construction | Brass |
Includes Cartridge | Yes |
Includes Valve | Yes |
Reversible | Yes |
Includes Stem | No |
Includes Trim Plate | No |
Replacement Cartridge Mfr. Model Number | 47157000 |
Includes Check Stop | No |
Connection Type | NPT |
CEC Compliant | Non CEC Compliant |
Includes Hot Temperature Limit | No |
Includes Plaster Guard | No |
Ligature Resistant | No |
Description
Pressure Balance Valve Cartridge, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Bathtub and Shower Pressure Balancing Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Height 3 in, Overall Width 3 5/8 in, Grohe, Replacement Cartridge Mfr. Model Number 47157000, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614-55LE)
- APOLLO VALVES 2" Sweat Bronze Ball Valve 2-Way (77C20801A)
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07147000)
- GROHE Pressure Balance Valve Cartridge (47080000)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- GROHE Ceramic Cartridge (45346000)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- Grohe Plumbing Parts & Accessories