Shop All Cartridges and Stems
Grohe
Pressure Balance Valve Cartridge
Mfr # 47080000
Zoro # G7952763
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Cartridges
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47080000
- Zoro # G7952763
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Overall Width | 3 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 in |
Connection Size | 1/2 in |
Details
Tub and Shower Category | Shower Cartridges |
Item | Pressure Balance Valve Cartridge |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSA B125.1 |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Replacement Cartridge Mfr. Model Number | 47080000 |
Includes Hot Temperature Limit | No |
Includes Cartridge | Yes |
Includes Valve | No |
Includes Check Stop | No |
Ligature Resistant | No |
Connection Type | NPT |
Includes Stem | No |
Includes Plaster Guard | No |
Reversible | Yes |
Description
Pbv Control Cartridge Us Starlight Chrom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- KOHLER Elate Towel Arm (27291-2MB)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Moen Chateau Style, Acryl (4402608)
- KOHLER Solenoid Kit, Replacement (1055666)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07147000)
- GROHE Universal 3/4" Headpart Starlight Chrome (45887000)
- GROHE Pressure Balance Valve Cartridge (47157000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07146000)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- THRIFCO PLUMBING Glacier Bay Single Handle Faucet Ceramic Cartridge (4402930)
- Grohe Plumbing Parts & Accessories