Shop All Sink Drains
Grohe
Pop-Up Waste Set
Mfr # 28754BE0
Zoro # G708659057
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 2.36 in
- Height - Drains 6.15 in
- Width 2.36 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28754BE0
- Zoro # G708659057
- UPC # 4005176819711
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 2.36 in |
Height - Drains | 6.15 in |
Width | 2.36 in |
Details
Finish | Polished Nickel |
Description
GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- •Matches faucet finishes
- •One-touch, spring action pop-up (No overflow)
- •No lift rod required
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 10 gal Tank, Wall Mounting (6EP10-1)
- KOHLER Trip Lever (9169-L-BV)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- HATCO Drain Assy For - Part# R05-30-009 (R05-30-009)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- Grohe Sink Drains