Shop All Shower Faucets
Grohe
Ondus Stick Handshower 95L Us
Mfr # 27185LS0
Zoro # G908462938
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 2.953 in
- Height 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27185LS0
- Zoro # G908462938
- UPC # 4005176842429
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 2.953 in |
Height | 1.378 in |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND22)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- Grohe Bathtub Faucets & Accessories