Shop All Bath Towel Bars and Hooks
Grohe
Ondus Robe Hook
Mfr # 40378LS0
Zoro # G108451381
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Moon White
- Width 3.346 in
- Length 4.72 in
- Height 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40378LS0
- Zoro # G108451381
- UPC # 4005176840326
- Country of Origin Germany
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.346 in |
Length | 4.72 in |
Height | 2.756 in |
Details
Finish | Moon White |
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Sheet 6ft. X 100 ft., 30 mil, Blue (41612)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-F)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- KOHLER Plate, Wall Mount (1409482)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BN)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- Grohe Bath Towel Bars and Hooks