Shop All Toilet Paper Dispensers & Holders
Grohe
Ondus Paperholder Without Cover
Mfr # 40377LS0
Zoro # G408584475
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Width 4.921 in
- Dispenser Height 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40377LS0
- Zoro # G408584475
- UPC # 4005176840296
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 4.921 in |
Dispenser Height | 4.13 in |
Length | 8.46 in |
Dispenser Width | 14 in |
Height | 3.937 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Moon White |
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- STRUCTRON Straight Fiberglass Handle, 148" (60240)
- OSBORN Economy Platers Scrub (0008101400)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- Grohe Toilet Paper Dispensers & Holders