Shop All Bathtub and Shower Faucet Combo
Grohe
Ondus Digital 2-H Bath Combination Us
Mfr # 36056000
Zoro # G308464723
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.024 in
- Length 14.76 in
- Height 9.055 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 36056000
- Zoro # G308464723
- UPC # 4005176839870
- Country of Origin Germany
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.024 in |
Length | 14.76 in |
Height | 9.055 in |
Details
Finish | Chrome |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- Grohe Bathtub and Shower Faucet Combo