Shop All Bathroom Sink Faucets
This Product is Discontinued
Grohe
Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (Discontinued)
Mfr # 3264200A
Zoro # G5366580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 3264200A
- Zoro # G5366580
- UPC # 04005176346811
- Country of Origin Thailand
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Spout Length | 4 3/16 in |
Height | 5-3/4" |
Water Inlet Connection Size | 3/16 in |
Spout Height | 2 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.