Shop All Bathroom Sink Faucets
Grohe
Manual 8" Mount, 3 Hole Straight Spout Bathroom Faucet
Mfr # 20572001
Zoro # G5360673
Free Shipping & Returns
$213.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 20572001
- Zoro # G5360673
- UPC # 04005176369087
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 5 5/16 in |
Height | 4-11/16" |
Spout Height | 3 3/8 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907045)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9WS)
- GROHE Essence Semi-Pro Kitchen Us, Black Hose (30295000)
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- GROHE Essence New ohm Basin Us Chrome (2359200A)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- Grohe Bathroom Sink Faucets & Accessories