Shop All Bathtub and Shower Faucet Combo
Grohe
Lineare Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Gold
Mfr # 29424GN0
Zoro # G109577721
product price: $328.30
/ea
Free Shipping & Returns
$328.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gold
- Width 7.75 in
- Length 2.35 in
- Weight 3.111 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29424GN0
- Zoro # G109577721
- UPC # 4005176764011
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.75 in |
Length | 2.35 in |
Details
Material | Metal |
Color | Gold |
Weight | 3.111 lb |
Application | Bathroom |
Finish | Brushed Cool Sunrise |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 3-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1-1/2" Pipe Size, CTS Hub (2GJZ3)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT21838S)
- ZORO SELECT 3" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK21)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- Grohe Bathtub Faucets & Accessories