Shop All Bathtub and Shower Faucet Combo
Grohe
Lineare Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Chrome
Mfr # 29424000
Zoro # G209577461
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 7.75 in
- Length 2.35 in
- Weight 3.111 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29424000
- Zoro # G209577461
- UPC # 4005176763984
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.75 in |
Length | 2.35 in |
Details
Material | Metal |
Color | Chrome |
Weight | 3.111 lb |
Application | Bathroom |
Finish | Chrome |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 3-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- MOEN Flow Restrictor Kit (140779)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220500)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- PIONEER Single Handle Tub/Shower Trim Set W/Handheld in Chrome (TD-4MO100-ADA)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- Grohe Bathtub and Shower Faucet Combo