Shop All Bathtub and Shower Faucet Combo
Grohe
Lineare Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Black
Mfr # 294212430
Zoro # G209577522
product price: $328.30
/ea
Free Shipping & Returns
$328.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Width 7.75 in
- Length 2.35 in
- Weight 3.086 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 294212430
- Zoro # G209577522
- UPC # 4067393006206
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.75 in |
Length | 2.35 in |
Details
Material | Metal |
Color | Black |
Weight | 3.086 lb |
Application | Bathroom |
Finish | Matte Black |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 2-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 156723P (156723P)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT15812S)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- Grohe Bathtub Faucets & Accessories