Shop All Shower & Bathtub Parts
Grohe
Lever Handle
Mfr # 47489000
Zoro # G7958939
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Grohe Showers
- Finish Chrome
- Color Chrome
- Includes Drain Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47489000
- Zoro # G7958939
- UPC # 4005176146459
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Handles |
Item | Lever Handle |
For Use With | Grohe Showers |
Finish | Chrome |
Color | Chrome |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Handle | Yes |
Includes Valve | No |
Includes Stem | No |
Includes Trim Plate | No |
Includes Check Stop | No |
ADA Compliance | No |
Description
Lever Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Grohe Shower Faucet Valves, Number of Handles 1, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- GROHE Universal Disassembly Wrench (19132000)
- GROHE Bathroom Shelf (28951000)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- GROHE Thermo Element (47050000)
- GROHE Thermo Element (47025000)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- MOEN Brantford M-Core 2S V/O Trim Ch (UT2151)
- Grohe Shower & Bathtub Parts