Shop All Toilet Repair Parts
Grohe
Left-Hand Trip Lever, Gold
Mfr # 49131GN0
Zoro # G409577681
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gold
- Length 1.73 in
- Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 49131GN0
- Zoro # G409577681
- UPC # 4005176724145
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 1.73 in |
Width | 3.7 in |
Details
Material | Metal |
Color | Gold |
Finish | Brushed Cool Sunrise |
Description
Designed for use with the GROHE Eurocube Toilet, this genuine GROHE part ensures long-lasting dependability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- TOTO Junction Valve Ms992Cumfg993Cumfx (THU9754)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Diverter Chrome (48058000)
- THRIFCO PLUMBING Universal Coast Type Toilet Repair Flapper, Blue (9400140)
- Grohe Toilet Repair Parts