Shop All Kitchen Faucets
Grohe
Ladylux L2 Pull-Down Prep Sink Faucet With Triple-Function Spray Head
Mfr # 30368DC2
Zoro # G408464678
product price: $480.90
/ea
Free Shipping & Returns
$480.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Supersteel
- Width 6.3125 in
- Standards CalGreen Ceritfied; CEC Listed
- Length (In.) 9 in
- Height 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 30368DC2
- Zoro # G408464678
- UPC # 4005176466632
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 6.3125 in |
Length (In.) | 9 in |
Height | 15.25 in |
Details
Finish | Supersteel |
Standards | CalGreen Ceritfied; CEC Listed |
Description
The GROHE Zedra Pull-Down Prep Sink Faucet with Triple-Function Spray Head has the sleek, contemporary look and innovative technology essential in todays home. The ideal size for entertaining, food prep or any secondary sink, the Zedra features an ergonomic, pull-down spray head, distinctively flared for in-hand comfort when switching between three spray functions: regular stream, spray for rinsing and a powerful blade spray. The Zedra is the perfect combination of style and substance. GROHE Zedra is the new name for Ladylux L2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 4 In (4060400S4)
- THRIFCO PLUMBING 2 Inch 90 Street Elbow Stainless Steel, Bulk (8917046)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- KOHLER Clc - 20 Shelf Kit (1445686)
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Sngl Hole, Levr, Side Spry, Satin, SS (LK7922SSS)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- MOEN Darcy Lav Fct 2H Chrm (WS84550)
- MOEN Nori P/D Kitchen Fct Chm (87066)
- Grohe Kitchen Faucets