Shop All Handles, Levers & Controls
Grohe
Handle Atrio Us
Mfr # 18027BE0
Zoro # G808460751
product price: $134.40
/ea
Free Shipping & Returns
$134.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Material Metal
- Length (In.) 3.0625 in
- Overall Width 2.9375 in
- Height 2.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 18027BE0
- Zoro # G808460751
- UPC # 4005176251924
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 3.0625 in |
Overall Width | 2.9375 in |
Height | 2.8125 in |
Details
Finish | Polished Nickel |
Material | Metal |
Description
The Atrio Faucet Collection is the ultimate fusion of sophisticated design and precision performance youve come to expect from GROHE. Engineered to meet the demands of every bathroom Blueprint, Atrio offers extensive style options from wideset to wall mount lavatory faucets, each ensuring years of unequaled beauty and unrivaled satisfaction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.750 ID X 2.000 OD X 96.000 [Each] (TPCCL1.750X2.000X96.000)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 11/4" (DUG)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- GROHE Universal Diverter Chrome (46737000)
- GROHE Universal Flow Control (46711000)
- GROHE Universal Diverter Starlight Chrome (45187000)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- KOHLER Purist Rite-Temp Valve Trim With Cross Handle (TS14423-3-BV)
- GERBER Large Handle w/ Short Broach, Zinc, Chrome (98-013)
- Grohe Kitchen Faucets & Accessories