Shop All Handles, Levers & Controls
Grohe
Handle, #45603En0
Mfr # 45603EN0
Zoro # G808461000
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 1.969 in
- Length (In.) 2.953 in
- Overall Width 2.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45603EN0
- Zoro # G808461000
- UPC # 4005176818479
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 1.969 in |
Length (In.) | 2.953 in |
Overall Width | 2.953 in |
Details
Finish | Brushed Nickel |
Description
Genuine Grohe Repair Part
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6 ft. TBE Stainless Steel Pipe Sch 80 (E4BNF22)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze (T11859-CZ)
- ZORO SELECT Tubing, 0.750 in. ID, 1 in. OD, Aluminum (4NTF4)
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- GROHE Universal Diverter Chrome (46737000)
- GROHE Universal Diverter Starlight Chrome (45187000)
- GROHE Universal Flow Control (46711000)
- THRIFCO PLUMBING Lavatory/Kitchen 2-Handle Rebuild Kit for Price Pfister Verve F (9400004)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- Grohe Handles, Levers & Controls