Shop All Showerhead and Tub Accessories
Grohe
Handheld, Shower Rail Set, Chrome
Mfr # 27891000
Zoro # G7958354
product price: $252.70
/ea
Free Shipping & Returns
$252.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 in Shower Bar, 69 in Shower Hose, Hand Shower
- Features Scratch And Tarnish-Resistant; 1 Spray: Non-Adjustable Wide Spray
- Flow Rate 2.5 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27891000
- Zoro # G7958354
- Country of Origin Germany
- Category Showerhead and Tub Accessories
Dimensions
Height | Rail: 24", Hose: 69" |
Face Dia. | 3" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 1/2 in |
Description
Showerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Rectangle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 9 15/16 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Grohe, Euphoria Cube, 1/2 in NPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Rectangle, Showerhead Spray Pattern Regular, Handheld, Chrome
Restrictions
- This item has been restricted from sale in the following states: MA, MD, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3144 04 56)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- GROHE Euphoria Cube Shower Rail 600 Chrome (27892000)
- GROHE Shower Hose, Grohe, Steel (11153000)
- GROHE Shower Hose, #46887000 (46887000)
- GROHE Universal Shower Hose Chrome (46732000)
- GROHE Shower Bar, 24" L (27521000)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- MOEN Shower Arm Flange (137488BN)
- Grohe Showerhead and Tub Accessories