Grohe

Grohtherm Smartcontrol Triple Function Therm Trim, Gray


product price: $737.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Length 1.6875 in
  • Width 6.25 in
  • Weight 3.280 lb
  • Finish Hard Graphite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Grohe
  • MFR # 29142A00
  • Zoro # G309577507
  • UPC #
    4005176712838
  • Country of Origin Mexico
  • Category Shower Faucets

Dimensions

Length 1.6875 in
Width 6.25 in

Details

Color Gray
Weight 3.280 lb
Finish Hard Graphite

Description

The Grohtherm SmartControl Triple Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the triple-function SmartControl lets you adjust water volume for up to three spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy all three at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.


  • •GROHE SmartControl is easy to use: push for on/off, turn for volume adjustment
  • •GROHE EcoJoy® uses less water without sacrificing performance
  • •GROHE StarLight® maintains luster on brushed and polished finishes
  • •GROHE SafeStop override button allows you to set a maximum temperature of 100° F/38° C to prevent scalding
  • •GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • •Includes optional flow reducer to conserve water
  • •Includes icons to customize push buttons: hand shower, shower head, body spray, bath filler
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.