Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Triple Function Therm Trim, Brushed Nickel
Mfr # 29142EN0
Zoro # G209577478
product price: $683.90
/ea
Free Shipping & Returns
$683.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 1.6875 in
- Width 6.25 in
- Weight 3.280 lb
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29142EN0
- Zoro # G209577478
- UPC # 4005176712821
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Brushed Nickel |
Weight | 3.280 lb |
Finish | Brushed Nickel |
Description
The Grohtherm SmartControl Triple Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the triple-function SmartControl lets you adjust water volume for up to three spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy all three at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" C X F ADAPTER (450-702)
- KOHLER Valve (1128657)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray (08-36-M-N)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Grohe Bathtub Faucets & Accessories