Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Single Function Therm Trim, Gold
Mfr # 29140GN0
Zoro # G109577585
Free Shipping & Returns
$625.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 1.6875 in
- Width 6.25 in
- Weight 2.859 lb
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 29140GN0
- Zoro # G109577585
- UPC # 4005176712784
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gold |
Weight | 2.859 lb |
Finish | Brushed Cool Sunrise |
Description
The Grohtherm SmartControl Single Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom. This innovative, single-function SmartControl allows you to adjust water volume from one spray source with the simple push-turn of a button. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- KOHLER Rod Seal (78089)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Grohe Bathtub Faucets & Accessories