Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Single Function Therm Trim, Brushed Nickel
Mfr # 29140EN0
Zoro # G509577543
product price: $581.70
/ea
Free Shipping & Returns
$581.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 1.6875 in
- Width 6.25 in
- Weight 2.859 lb
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29140EN0
- Zoro # G509577543
- UPC # 4005176712760
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Brushed Nickel |
Weight | 2.859 lb |
Finish | Brushed Nickel |
Description
The Grohtherm SmartControl Single Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom. This innovative, single-function SmartControl allows you to adjust water volume from one spray source with the simple push-turn of a button. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- Grohe Bathtub Faucets & Accessories