Shop All Shower Faucets
Grohe
Grohtherm Round Dual Func Thm Trim
Mfr # 24133000
Zoro # G908458023
product price: $432.60
/ea
Free Shipping & Returns
$432.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 43 in
- Width 158 in
- Height 158 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 24133000
- Zoro # G908458023
- UPC # 4005176480812
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 43 in |
Width | 158 in |
Height | 158 mm |
Details
Material | Metal |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Module, For 2VEH8, 2VEJ1, 2VEJ4 (PERK6000-SR)
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- SPEAKMAN Sprayheads, 3/8 NPT In, 2.11 GPM, PK4 (RPG38-0390)
- LEGEND VALVE 1" X 1-1/4" M BZE MALE ADAPTER (312-017)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- Grohe Shower Faucets