Shop All Shower & Bathtub Parts
Grohe
Grohtherm Grt Smartcontrol Thm Trim Squa
Mfr # 29142000
Zoro # G0821346
product price: $541.80
/ea
Free Shipping & Returns
$541.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Grohtherm SmartControl Showers
- Finish Chrome
- Includes Various Icons
- Features Constant Water Temperature, Safe Stop, Water-Saving Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29142000
- Zoro # G0821346
- UPC # 4005176413391
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Trim Plate Depth | 3/8 in |
Details
Tub and Shower Category | Shower Trim Parts |
Item | Grohtherm Grt Smartcontrol Thm Trim Squa |
For Use With | Grohtherm SmartControl Showers |
Finish | Chrome |
Includes | Various Icons |
Features | Constant Water Temperature, Safe Stop, Water-Saving Function |
Includes Valve | No |
Includes Trim Plate | Yes |
Includes Handle | No |
ADA Compliance | No |
Includes Check Stop | No |
Spout Flow Rate | 9.5 gpm |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Stem | No |
Trim Finish | Chrome |
Includes Tub Spout | No |
Product Type | Grohtherm Grt Smartcontrol Thm Trim Squa |
Description
Grohtherm Grt Smartcontrol Thm Trim Squa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 in Pipe Size (1429-211)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- FEBCO Single Check Kit, 3/4 to 1 In (905044)
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- GROHE Pressure Balance Valve Lever (47873000)
- GROHE Universal Holder For Sliding Rail Chrome (48099000)
- GROHE Thermo Element (47582000)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- GROHE Shower Wall Union w Holder, Grohe, Metal (28629000)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (26046EN2)
- Grohe Shower & Bathtub Parts