Shop All Kitchen Faucets
Grohe
Filter Head, #64508000
Mfr # 64508000
Zoro # G208589847
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 5.12 in
- Height 3.346 in
- Width 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 64508000
- Zoro # G208589847
- UPC # 4005176869600
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 5.12 in |
Height | 3.346 in |
Width | 4.724 in |
Details
Finish | Chrome |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Abs Spigot 3In (43584)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- MODINE 5H71675 Fan Timer (5H71675)
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss (4279.300.075)
- FIMCO Fimco 7527120 4.5 GPM High-Flo Sprayer Pump (7527120)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- Grohe Kitchen Faucets