Shop All Cartridges and Stems
Grohe
Faucet Cartridge, Plastic, 1-3/8" L
Mfr # 46374000
Zoro # G6242938
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Grohe
- Finish Unfinished
- Material of Construction Plastic
- For Use With Single Lever Handle Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 46374000
- Zoro # G6242938
- UPC # 04005176169076
- Country of Origin Germany
- Category Cartridges and Stems
Dimensions
Length (In.) | 1 3/8 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Grohe |
Finish | Unfinished |
Material of Construction | Plastic |
For Use With | Single Lever Handle Faucets |
Item | Faucet Cartridge |
For Use With Mfr. Model Number | 3427100A |
Use With Water Temp. | Hot/Cold |
Description
Faucet Cartridge, Fits Brand Grohe, Finish Unfinished, For Use With Mfr. Model Number 3427100A, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- PFISTER Pfister Shower Handle (940-004A)
- KOHLER Flush Valve Kit/Unlined Tank (87373)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- GROHE Shower Cartridge, Grohe (GR4708000)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07146000)
- GROHE Pressure Balance Valve Cartridge (47080000)
- ZORO SELECT Sterling Tub and Shower Cartridge, Blk (31029)
- Grohe Cartridges and Stems