Shop All Cartridges and Stems
Grohe
Faucet Cartridge, Plastic, 1-1/8" L
Mfr # 46580000
Zoro # G6271531
product price: $92.40
/ea
Free Shipping & Returns
$92.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Grohe
- Finish Unfinished
- Material of Construction Plastic
- For Use With Single Lever Handle Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 46580000
- Zoro # G6271531
- UPC # 04005176831867
- Country of Origin Germany
- Category Cartridges and Stems
Dimensions
Length (In.) | 1 1/8 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Grohe |
Finish | Unfinished |
Material of Construction | Plastic |
For Use With | Single Lever Handle Faucets |
Item | Faucet Cartridge |
For Use With Mfr. Model Number | 25097000 |
Use With Water Temp. | Hot/Cold |
Description
Faucet Cartridge, Fits Brand Grohe, Finish Unfinished, For Use With Mfr. Model Number 25097000, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- VIEGA Street Elbow (26071)
- GROHE Pressure Balance Valve Cartridge (47080000)
- GROHE Universal 3/4" Headpart Starlight Chrome (45887000)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- GROHE Shower Cartridge, Grohe (GR4708000)
- GROHE Cartridge (06188000)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- Grohe Plumbing Parts & Accessories