Shop All Cartridges and Stems
Grohe
Faucet Cartridge, Metal, 1/2" L
Mfr # 45882000
Zoro # G6268993
original price:
$49.79
22% off
new price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Grohe
- Material Ceramic
- Finish Unfinished
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45882000
- Zoro # G6268993
- UPC # 04005116179790
- Country of Origin Germany
- Category Cartridges and Stems
Dimensions
Length (In.) | 1/2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Grohe |
Material | Ceramic |
Finish | Unfinished |
Material of Construction | Metal |
For Use With | Right Hand Dual Lever Handle Faucets |
Item | Faucet Cartridge |
For Use With Mfr. Model Number | 23670000 |
Use With Water Temp. | Hot |
Description
Faucet Cartridge, Fits Brand Grohe, Finish Unfinished, For Use With Mfr. Model Number 23670000, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Hub x SD Spigot, 4 in x 3 in Pipe Size (1WKL6)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- SLOAN Wes23A Button Cover Asm W/Screws Ecos (0372033)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- GROHE Ceramic Cartridge (45346000)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- GROHE Cartridge (06188000)
- GROHE Universal Headpart Starlight Chrome (45888000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07147000)
- DANCO Faucet Stem 3S-9H/C Delex (10405/18589B)
- Grohe Cartridges and Stems