Shop All Shower & Bathtub Parts
Grohe
Extension
Mfr # 45565000
Zoro # G7958589
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers, Volume Control
- Finish Chrome
- Includes Valve No
- Includes Tub Spout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45565000
- Zoro # G7958589
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Extension |
For Use With | Grohe Showers, Volume Control |
Finish | Chrome |
Includes Valve | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Cartridge | No |
ADA Compliance | No |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Handle | No |
Description
Extension, ADA Compliance No, For Use With Shower Volume Controls, For Use with Series Not Specified, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Brass (BKDR-15BR)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (2757120E)
- GROHE Rapido Smartbox Us (35601000)
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- Grohe Shower & Bathtub Parts