Shop All Shower Faucets
Grohe
Eurosmart Pbv Trimset Shower Us
Mfr # 19458003
Zoro # G208457726
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Length 3.5625 in
- Width 6.25 in
- Height 6.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 19458003
- Zoro # G208457726
- UPC # 4005176644399
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.5625 in |
Width | 6.25 in |
Height | 6.875 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Description
The Eurosmart Pressure Balance Valve Trim from GROHE has a contemporary design crafted to the exacting standards you expect from GROHE. Ergonomic metal handle is gently curved, combining comfort and reliability with every turn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Abs Spigot 3In (43584)
- MANITOWOC Ice Machine Filter System, 5 micron (AR-PRE-P)
- B & K METER COUPLING 3/4"" LF (313-134NL)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (605D)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Grohe Shower Faucets