Shop All Single Handle Bathroom Faucets
Grohe
Eurosmart Ohm Basin S Us
Mfr # 32642003
Zoro # G008464757
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass and Metal
- Width 1.8125 in
- Length 6 in
- Height 6.625 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 32642003
- Zoro # G008464757
- UPC # 4005176644375
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.8125 in |
Length | 6 in |
Height | 6.625 in |
Details
Material | Brass and Metal |
Finish | Chrome |
Description
The Eurosmart Single-Handle Bathroom Faucet from GROHE has a contemporary design engineered to the exacting standards you expect from GROHE. The strong lines of its cylindrical base are complemented by a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow. These design details result in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart faucet an essential addition to todays home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Valve ASM-NDITE, Through Valve (S07-088AS)
- KOHLER Lift Rod Assy (1097556-CP)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3175)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- Grohe Bathroom Sink Faucets & Accessories