Shop All Shower Faucets
Grohe
Eurosmart Cosmo Pbv Trim With Cartridge
Mfr # 14463000
Zoro # G408457595
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Length 6.3125 in
- Width 3.75 in
- Height 6.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14463000
- Zoro # G408457595
- UPC # 4005176598678
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.3125 in |
Width | 3.75 in |
Height | 6.8125 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Description
A Clean, Contemporary Design, The Grohe Eurosmart Cosmopolitan Pressure Balance Valve Trim With Cartridge Combines Style And Substance For Todays Bathroom. Designed For Superior Performance, Eurosmart Cosmopolitan Is Equipped With A Double Ceramic Pressure Balance Cartridge For Consistent Water Temperature And Smooth, Flawless Operation. Requires Grohsafe 3.0 Rough-In Valve, Sold Separately.
- •Includes one-piece cartridge to simplify installation and maintenance
- •Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- •Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
- •Ceramic balancing spool maintains a constant water temperature
- •Integrated check valves are engineered to eliminate cross flow
- •Adjustable hot limit safety stop reduces the risk of accidental scalding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part B (340BALBH)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- ANVIL 1/4" FNPT Galvanized 90 Degree Elbow (0311000400)
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Grohe Bathtub Faucets & Accessories